Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8068-XL-2X
Zoro #
G4944301
UPC #
801094806826
Country of Origin
China
Dimensions
Size
XL/2XL
Fits Chest Size
54 in
Length
27"
Details
Item
EMS Safety Vest
Color
High Visibility Green
ANSI Class
2
Material
Polyester
Closure Type
zipper
Includes
Dowel and Bag, Flags, Vest
Stripe Color
Green, Silver
Features
Includes Safety Flags, Dowel, Bag and Vest
Standards
ANSI 207-2006 Type P Class 2
Safety Vest Legend
EMS
Safety Vest ANSI Class
Class 2
Pockets
4
Description
Safety Vest, Green, EMS, Class 2, Vest Size 2XL, Vest Closure Type Zipper, Vest Material Polyester, Fits Chest Size 54 in, Vest Length 27 in, Stripe Color Green, Silver, Standards ANSI 207-2006, Includes Dowel and Bag, Flags, Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.