Enclosed Service Cart, Fiber Glass/Polypropylene, 400 lb Load Capacity, 3 Shelves, 34 1/4 in L
Mfr # 35KT32
Zoro # G9365255
product price:Â $336.47
/ea
Free Shipping & Returns
Key Features
Overall Height
39 1/2 in
Overall Length
34 1/4 in
Overall Width
19 in
Material
Fiber Glass/Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35KT32
Zoro #
G9365255
UPC #
190735470688
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
39 1/2 in
Overall Length
34 1/4 in
Overall Width
19 in
Shelf Width
17 5/8 in
Lip Height
19/64 in
Shelf Length
26 3/4 in
Adjustable Height
No
Details
Material
Fiber Glass/Polypropylene
Color
Black
Load Capacity
400 lb
Item
Enclosed Service Cart
Number of Shelves
3
Distance Between Top and Middle Shelf
10-7/8"
Capacity per Shelf
175 lb
Includes
(2) Lockable Doors, (2) Panels, Ergonomic Handle
Distance Between Middle and Bottom Shelf
10-7/8"
Caster Type
(4) Swivel, (2) with Brake
Caster Material
Thermoplastic Rubber
Distance Between Shelves
10-7/8 in
Product Type
Enclosed Cart
Enclosed/Open/Partially Enclosed
Enclosed
NSF Certified
No
Maximum Load Capacity
400 lb
Folding
No
Description
Enclosed Cart, Overall Length 34 1/4 in, Overall Depth 19 in, Folding No, Color Black, Product Type Enclosed Cart, Adjustable Height No, Maximum Load Capacity 400 lb, Caster Type (2) w/Brake, (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Fiberglass/Plastic, Number of Casters 6, Number of Shelves 3, Overall Height 39 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.