Enclosed Service Cart, Fiber Glass/Polypropylene, 400 lb Load Capacity, 3 Shelves, 43 5/8 in L
Mfr # 35KT29
Zoro # G9365221
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 3/4 in
Overall Length
43 5/8 in
Overall Width
20 1/4 in
Material
Fiber Glass/Polypropylene
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35KT29
Zoro #
G9365221
UPC #
190735470657
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
39 3/4 in
Overall Length
43 5/8 in
Overall Width
20 1/4 in
Lip Height
19/64 in
Shelf Width
20 1/4 in
Shelf Length
36 1/4 in
Details
Material
Fiber Glass/Polypropylene
Color
Off-White
Load Capacity
400 lb
Item
Enclosed Service Cart
Number of Shelves
3
Distance Between Shelves
10-7/8 in
Caster Type
(4) Swivel, (2) with Brake
Capacity per Shelf
175 lb
Distance Between Middle and Bottom Shelf
10-7/8"
Includes
Ergonomic Handle
Distance Between Top and Middle Shelf
10-7/8"
Caster Material
Thermoplastic Rubber
Product Type
Enclosed Cart
NSF Certified
No
Maximum Load Capacity
400 lb
Enclosed/Open/Partially Enclosed
Enclosed
Description
Enclosed Cart, Overall Length 43 5/8 in, Overall Depth 20 1/4 in, Color Off White, Product Type Enclosed Cart, Maximum Load Capacity 400 lb, Caster Type (2) w/Brake, (4) Swivel, Enclosed/Open/Partially Enclosed Enclosed, Material Fiberglass/Plastic, Number of Casters 6, Number of Shelves 3, Overall Height 39 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.