Zoro Homepage

End Cap, 4 In, Polyethylene

  • Mfr # 360000343

  • Zoro # G7892866


product price: $24.49
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Pipe Size
4 in
Dimension Ratio
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360000343
Zoro #
G7892866
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size
4 in
Dimension Ratio
11
Pipe Size (Fittings)
4"
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Item
End Cap
Max. Pressure
200 psi
Basic Pipe Fitting Material
Plastic
Connection
Butt
Color
Black
Standards
ASTM, NSF
Temp. Range
-30 Degrees to 85 Degrees F
Material
Polyethylene
Pipe Fitting Material
Polyethylene
Includes Seal
No
Schedule
Schedule SDR 11
Fitting Connection Type
Butt Weld
Includes Pre-Applied Thread Sealant
No

Description

Cap, 4 in Nominal Pipe Size, Polyethylene, Schedule SDR 11, Butt Weld, For Pipe Schedule Schedule SDR 11, 4 1/2 in Outside Diameter, 7 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.