Zoro Homepage

End Cap, 6-7/8 in., Polyethylene, PK6

  • Mfr # 153968016

  • Zoro # G8378964


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6-7/8"
Specific Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Pipe Size (Fittings)
6-7/8"
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153968016
Zoro #
G8378964
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6-7/8"
Pipe Size (Fittings)
6-7/8"
Pipe Size
6 7/8 in
Dimension Ratio
11
Nominal Pipe Size
6 7/8 in

Details

Specific Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
Item
End Cap
Max. Pressure
200 psi
Color
Black
Connection
Butt
Temp. Range
-30 Degrees to 85 Degrees F
Material
Polyethylene
Basic Pipe Fitting Material
Plastic
Standards
ASTM, NSF
Pipe Fitting Material
Polyethylene
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Schedule
Schedule SDR 11
Fitting Connection Type
Butt Weld

Description

Cap, 6 7/8 in Nominal Pipe Size, Polyethylene, Schedule SDR 11, Butt Weld, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black, Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.