End Mill, 1/2 in., 4 Flutes, TiCN
Mfr # 206-603011
Zoro # G4355158
product price: $59.89
/eaKey Features
Measurement System
Inch
Overall Length
3 in
Milling Diameter
0.0200"
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-603011
Zoro #
G4355158
UPC #
888226133692
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Diameter
0.0200"
Length of Cut
1 in
Milling Dia.
0.5 in
Corner Radius
0.02 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.02 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.