Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select End Mill, 1/8 in., 2 Flutes, TiAlN 209-792126B

End Mill, 1/8 in., 2 Flutes, TiAlN (Discontinued)

  • Mfr # 209-792126B
  • Zoro # G4353557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-792126B
Zoro #
G4353557
UPC #
888226212472
Country of Origin
United States

Dimensions

Length of Cut
1/16 in
Dimension Type
Fractional Inch
Milling Dia.
1/8 in
Shank Dia.
1/8 in
Cutter Dia.
1/8"
Overall Length
1 1/2 in
Cutter Dia. - Machining
1/8"

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Chamfer Mill
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Item
Chamfer Mill
Included Angle
90 Degrees
Single End/Double End
Single
Cutting Direction
Right Hand
Shank Type
Straight
Cutting Type
Center
List Number
209
Grade
General Purpose
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Primary Material Application
All Materials
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, N, P, S

Description

Single, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, AlTiN, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.