Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7/64 in.2 Flutes, TiN

  • Mfr # 219-011035

  • Zoro # G4351466


product price: $11.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/64"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.21875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219-011035
Zoro #
G4351466
UPC #
888226027991
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/64"
Length of Cut
0.21875 in
Shank Dia.
1/8 in
Milling Dia.
0.109375 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
219
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Shank Type
Straight
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
Tin
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Measurement System
Inch
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
TiN
Flute Type
Spiral

Description

Ball End Mill, 0.109375 in Milling Dia., Carbide, TiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.