Zoro Homepage

End Mill, nACRo, 0.375" Shank dia., Carbide

  • Mfr # HGWS50375-00.437

  • Zoro # G3023787


product price: $42.89
/ea
Sold in multiples of 2 for $85.78

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS50375-00.437
Zoro #
G3023787
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3750"
Length of Cut
0.437 in
Shank Dia.
3/8 in
Overall Length
2 in
Milling Dia.
0.375 in
Corner Radius
0.000 in

Description

Square End Mill, 0.375 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.437 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.