Zoro Homepage

End Mill, ZrN, 0.250" Shank dia., Carbide

  • Mfr # GWASU30250Z

  • Zoro # G3027357


product price: $27.45
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWASU30250Z
Zoro #
G3027357
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.375 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.25 in
Neck Length
1.125 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Style
Square
Steel (P) Compatibility
Yes
List Number
1026
Stainless (M) Compatibility
Yes
Item
Square End Mill
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
ZrN
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Material Grade - Machining
Micrograin
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
ZrN
Series
Alumigator
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum

Description

Square End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 0.375 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.