Zoro Homepage

Endmill Holder, Single Contact, 8000 RPM

  • Mfr # 22925

  • Zoro # G012007315


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bore Tolerance
H7
Taper Size
CAT40
Body Diameter
1.75 in
Product Type
End Mill Holder
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22925
Zoro #
G012007315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Body Diameter
1.75 in
Bore Diameter
1 in
Body Width
1.75 in
Overall Diameter
2 1/2 in
Nose Diameter
2 in

Details

Item
Endmill Holder
Bore Tolerance
H7
Product Type
End Mill Holder
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
Coolant Supply
Coolant Through-Spindle
Projection
4 in
Contact Type
Single Contact
Speed - Maximum
8,000 RPM
Measurement System
Inch

Description

Endmill Holder, Taper Size CAT40, Projection 4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.