Zoro Homepage

Engineering Tech Sheet, Tapers and Angles

  • Mfr # 5DFE4

  • Zoro # G1564157


product price: $5.99
/ea

Key Features

Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet E24
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFE4
Zoro #
G1564157
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
1/64"
Height
11 in
Height (In.)
11 in
Width (In.)
8 1/2 in
Depth (In.)
0.015 in

Details

Language
English
Item
Engineering Technical Data Sheet
Subject Matter
Hot Sheet E24
Type
Hot Sheet E24
Includes
Tables from Black Book Pages 55, 61, 64-69
Provides
Distance Across Corners Of Squares & Hexagons, Dividing Head Indexing Chart, Rotary Table Indexing Chart, Sin Bar And Sine Plate Setting, Taper Turning, Tapers And Angles
For Use With
Cutting Tools, Engineering Reference, Machining
Number of Pages
1
Material
Laminated Paper
Number of Sheets Included
1

Description

Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E24, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 55, 61, 64-69, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.