Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool, Overall 2.5" L, 1/4" dia

  • Mfr # 716-250250

  • Zoro # G0991632


product price: $33.95
/ea
Sold in multiples of 4 for $135.80

Key Features

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716-250250
Zoro #
G0991632
UPC #
888226214711
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Split Length
1/2 in
Tip Dia.
0.008 in
Tip Diameter
0.008 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Single
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shape
Conical
Angle
60 Degrees
End
Single
Material
Solid Carbide
Item
Engraving Tool
Application
Metalworking
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
List Number
713
Drilling Tool Configuration
Individual
Number of Pieces
1
Tip Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Measurement System
Inch
End Mill Application
Finishing
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Point Type
Pointed

Description

Engraving Tool, Single, 60 Degrees , Carbide, Uncoated, Inch, 0.008 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.