EPDM Round Cord, 1.5 mm D, 10' L, 70A, Black
Mfr # ZUSA-RC-1176
Zoro # G402582392
product price: $43.49
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1176
Zoro #
G402582392
UPC #
193005480899
Country of Origin
United States
Dimensions
Overall Diameter
1/16 in
Overall Length
10 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Maximum Temperature
300 Degrees F
Grade
Standard
Weather Resistance
Excellent
Cross Section Actual
1.5 mm
Chemical Resistance
Good
Shape
Round
Water Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
-65 Degrees F
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.