EPDM Round Cord, 4.5 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1170
Zoro # G402582835
product price: $38.19
/eaKey Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Chemical Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1170
Zoro #
G402582835
UPC #
193005481025
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Diameter
11/64 in
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Chemical Resistance
Good
Oil Resistance
Poor
Shape
Round
Abrasion Resistance
Good
Grade
Standard
Cross Section Actual
4.5 mm
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Weather Resistance
Excellent
Water Resistance
Excellent
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.