RubberRoll, Silicone, 30ftL, 36inW

  • Mfr # BULK-RS-S30-148
  • Zoro # G802583531
product price: 
$
1,948.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S30-148
Zoro #
G802583531
UPC #
193005495251
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/8 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Compression Set
35 %
Weather Resistance
Excellent
Texture
Smooth
Maximum Temperature
400 Degrees F
Chemical Resistance
Good
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Tear Strength
8 N/mm
Tensile Strength
850 psi
Color
Red
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Material
Silicone
Shape
Roll
Density
1.15 g/cc
Abrasion Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red

Description

High Temperature Silicone Rubber

Ratings & reviews