Shop ZORO SELECT

EPDM Sheet, L 10 ft, Black

  • Mfr # ZUSAESR-S-37
  • Zoro # G7828281

product price: 
$
10.29
/ea

Key Features

Color
Black
Length
10 ft.
Width
36 in
Shape
Strip
Backing Type
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-37
Zoro #
G7828281
UPC #
193005463809
Country of Origin
China
Color
Black
Shape
Strip
Backing Type
Plain
Cell Type - Foam
Closed Cell
Temp. Range
-90 Degrees to 275 Degrees F
Density
12 lbs / cu. ft.
Tensile Strength (PSI)
60 psi
Firmness @ 25% Deflection (PSI)
4 psi
Material - Foam
EPDM
Standards
ASTM D1056 2A1, FMVSS-302
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Tensile Strength
60 psi
Minimum Temperature
-90 Degrees F
Shell Material
EPDM
Maximum Temperature
275 Degrees F
Firmness @ 25% Deflection
4 psi
Item
EPDM Sheet
Number of Adhesive Sides
0
Cell Type
Closed Cell
Material Skin
None
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
10 ft.
Width
36 in
Thickness
1/16"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

EPDM Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 120 in, Width 36 in, Thickness 1/16 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.