Soft EPDM Foam Strip, L 10 ft, Black
- Mfr # ZUSAESR-S-36
- Zoro # G7831492
product price:Â
$
19.69
/ea
Key Features
Color
Black
Length
10 ft.
Width
1/2 in
Shape
Strip
Density
12 lbs / cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-S-36
- Zoro #
- G7831492
- UPC #
- 193005463793
- Country of Origin
- China
- Color
- Black
- Shape
- Strip
- Density
- 12 lbs / cu. ft.
- Temp. Range
- -90 Degrees to 275 Degrees F
- Material - Foam
- EPDM
- Backing Type
- Plain
- Standards
- ASTM D1056 2A1, FMVSS-302
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Tensile Strength (PSI)
- 60 psi
- Cell Type - Foam
- Closed Cell
- Grade
- Standard
- Texture
- Smooth
- Firmness
- Extra Soft (0 - 4 psi)
- Cell Type
- Closed Cell
- Number of Adhesive Sides
- 0
- Material Skin
- None
- Tensile Strength
- 60 psi
- Minimum Temperature
- -90 Degrees F
- Item
- EPDM Sheet
- Firmness @ 25% Deflection
- 4 psi
- Shell Material
- EPDM
- Maximum Temperature
- 275 Degrees F
- Material
- EPDM
- Wire Color
- Black
Dimensions
- Length
- 10 ft.
- Width
- 1/2 in
- Thickness
- 1/2"
- Width Tolerance
- +/-1 in
- Length Tolerance
- +/-1 in
Description
EPDM Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 120 in, Width 1/2 in, Thickness 1/2 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.