Shop ZORO SELECT
See all product information
Create Account
EPDM Tube, Outside Dia. 1 1/2 in, L 10 ft
- Mfr # ZUSAESR-T-7
- Zoro # G100437543
product price:Â
$
75.25
/ea
Key Features
Wall Thickness
1/4 in
Color
Black
Shell Material
EPDM
Length
10 ft
Outside Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-T-7
- Zoro #
- G100437543
- UPC #
- 193005135638
- Country of Origin
- China
- Color
- Black
- Shell Material
- EPDM
- Tensile Strength
- 200 psi
- Grade
- Standard
- Clarity
- Opaque
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Material Skin
- None
- Item
- Foam Tube
- Firmness @ 25% Deflection
- 7 psi
- Standards
- ASTM D1056 2D2
- Maximum Temperature
- 500 Degrees F
- Density
- 20 lb/cu ft
- Texture
- Smooth
- Cell Type
- Closed Cell
- Minimum Temperature
- -100 Degrees F
- Shape
- Round
- Material
- EPDM
- Wire Color
- Black
Dimensions
- Wall Thickness
- 1/4 in
- Length
- 10 ft
- Outside Diameter
- 1 1/2 in
- Inside Diameter
- 1 in
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.