EPDM Tube, Outside Dia. 1 1/2 in, L 5 ft

  • Mfr # ZUSAESR-T-19

  • Zoro # G100437031


product price:  $37.95
/ea

Key Features

Wall Thickness
1/4 in
Standards
ASTM D1056 2D2
Length
5 ft
Color
Black
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-T-19
Zoro #
G100437031
UPC #
193005135737
Country of Origin
China

Dimensions

Wall Thickness
1/4 in
Length
5 ft
Inside Diameter
1 in
Outside Diameter
1 1/2 in

Details

Standards
ASTM D1056 2D2
Item
EPDM Tube
Color
Black
Material
EPDM
Abrasion Resistance
Fair
Maximum Temperature
500 Degrees F
Texture
Smooth
Material Skin
None
Firmness @ 25% Deflection
7 psi
Water Resistance
Excellent
Clarity
Opaque
Oil Resistance
Poor
Cell Type
Closed Cell
Minimum Temperature
-100 Degrees F
Flexibility
Good
Grade
Standard
Shape
Round
Tensile Strength
200 psi
Weather Resistance
Excellent
Density
20 lb/cu ft
Chemical Resistance
Good

Description

Foam Tube, Material EPDM, Cell Type Closed Cell, Shape Round, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Length 5 ft, Color Black, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.