Shop ZORO SELECT
See all product information
Create Account
EPDM Tube, Outside Dia. 1 1/4 in, L 5 ft
- Mfr # ZUSAESR-T-18
- Zoro # G300437015
product price:Â
$
27.95
/ea
Key Features
Cell Type
Closed Cell
Firmness @ 25% Deflection
7 psi
Maximum Temperature
500 Degrees F
Wall Thickness
1/4 in
Standards
ASTM D1056 2D2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-T-18
- Zoro #
- G300437015
- UPC #
- 193005135720
- Country of Origin
- China
- Cell Type
- Closed Cell
- Firmness @ 25% Deflection
- 7 psi
- Maximum Temperature
- 500 Degrees F
- Standards
- ASTM D1056 2D2
- Color
- Black
- Tensile Strength
- 200 psi
- Item
- Foam Tube
- Shell Material
- EPDM
- Minimum Temperature
- -100 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Material Skin
- None
- Density
- 20 lb/cu ft
- Texture
- Smooth
- Shape
- Round
- Clarity
- Opaque
- Grade
- Standard
- Material
- EPDM
- Wire Color
- Black
Dimensions
- Wall Thickness
- 1/4 in
- Outside Diameter
- 1 1/4 in
- Length
- 5 ft
- Inside Diameter
- 3/4 in
Description
Foam Tube, Material EPDM, Cell Type Closed Cell, Shape Round, Outside Diameter 1 1/4 in, Inside Diameter 3/4 in, Length 5 ft, Color Black, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 1/4 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.