EPDM Tube, Outside Dia. 1 5/16 in, L 10 ft

  • Mfr # ZUSAESR-T-6

  • Zoro # G400437458


product price:  $35.89
/ea

Key Features

Wall Thickness
7/32 in
Length
10 ft
Standards
ASTM D1056 2D2
Material
EPDM
Outside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAESR-T-6
Zoro #
G400437458
UPC #
193005135621
Country of Origin
China

Dimensions

Wall Thickness
7/32 in
Length
10 ft
Outside Diameter
1 5/16 in
Inside Diameter
7/8 in

Details

Item
EPDM Tube
Standards
ASTM D1056 2D2
Material
EPDM
Color
Black
Maximum Temperature
500 Degrees F
Oil Resistance
Poor
Water Resistance
Excellent
Material Skin
None
Weather Resistance
Excellent
Texture
Smooth
Firmness @ 25% Deflection
7 psi
Density
20 lb/cu ft
Clarity
Opaque
Shape
Round
Minimum Temperature
-100 Degrees F
Tensile Strength
200 psi
Cell Type
Closed Cell
Chemical Resistance
Good
Grade
Standard
Flexibility
Good
Abrasion Resistance
Fair

Description

Foam Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.