Shop ZORO SELECT
See all product information
Create Account
EPDM Tube, Outside Dia. 1 5/16 in, L 2 ft
- Mfr # ZUSAESR-T-29
- Zoro # G300437374
product price:Â
$
9.59
/ea
Key Features
Firmness @ 25% Deflection
7 psi
Outside Diameter
1 5/16 in
Grade
Standard
Clarity
Opaque
Material Skin
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAESR-T-29
- Zoro #
- G300437374
- UPC #
- 193005135812
- Country of Origin
- China
- Firmness @ 25% Deflection
- 7 psi
- Grade
- Standard
- Clarity
- Opaque
- Material Skin
- None
- Minimum Temperature
- -100 Degrees F
- Standards
- ASTM D1056 2D2
- Maximum Temperature
- 500 Degrees F
- Texture
- Smooth
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Shell Material
- EPDM
- Cell Type
- Closed Cell
- Item
- Foam Tube
- Color
- Black
- Tensile Strength
- 200 psi
- Shape
- Round
- Density
- 20 lb/cu ft
- Material
- EPDM
- Wire Color
- Black
Dimensions
- Outside Diameter
- 1 5/16 in
- Inside Diameter
- 7/8 in
- Length
- 24 in
- Wall Thickness
- 7/32 in
Description
Foam Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.