EPDM Tube, Outside Dia. 2 in, L 2 ft
- Mfr # ZUSAESR-T-34
- Zoro # G500437389
product price:Â
$
28.19
/ea
Key Features
Tensile Strength
200 psi
Maximum Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Inside Diameter
1 3/8 in
Outside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAESR-T-34
- Zoro #
- G500437389
- UPC #
- 193005136666
- Country of Origin
- China
Dimensions
- Inside Diameter
- 1 3/8 in
- Outside Diameter
- 2 in
- Length
- 24 in
- Wall Thickness
- 5/16 in
Details
- Tensile Strength
- 200 psi
- Maximum Temperature
- 500 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
- Color
- Black
- Cell Type
- Closed Cell
- Grade
- Standard
- Minimum Temperature
- -100 Degrees F
- Material Skin
- None
- Clarity
- Opaque
- Item
- Foam Tube
- Shell Material
- EPDM
- Standards
- ASTM D1056 2D2
- Density
- 20 lb/cu ft
- Firmness @ 25% Deflection
- 7 psi
- Texture
- Smooth
- Shape
- Round
- Material
- EPDM
- Wire Color
- Black
Description
Foam Tube, Material EPDM, Cell Type Closed Cell, Shape Round, Outside Diameter 2 in, Inside Diameter 1 3/8 in, Length 24 in, Color Black, Grade Standard, Density 20 lb/cu ft, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Tensile Strength 200 psi, Texture Smooth, Wall Thickness 5/16 in, Firmness @ 25 Percent Deflection 7 psi, Standards ASTM D1056 2D2, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.