FoamSheet, Epichlorohydrin, Black, 36in

  • Mfr # ZUSAECHSR-39
  • Zoro # G703533178
product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Epichlorohydrin
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAECHSR-39
Zoro #
G703533178
UPC #
193005500641
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
3/8 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Epichlorohydrin
Shape
Sheet
Cell Type
Closed Cell
Backing Type
Adhesive
Density
15 lb/cu ft
Standards
ASTM D1056 2C1, FMVSS 302
Tensile Strength
40 psi
Minimum Temperature
-40 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Material Skin
None
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Firmness @ 25% Deflection
4 psi
Maximum Temperature
300 Degrees F
Water Resistance
Good
Chemical Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Flexibility
Excellent
Grade
Standard
Firmness
Extra Soft (0 to 4 psi)
Weather Resistance
Excellent
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Epichlorohydrin
Wire Color
Black

Description

Epichlorohydrin Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.