Shop USA INDUSTRIALS
See all product information
Create Account
White Cross-Linked Polyethylene Foam She
- Mfr # ZUSA-XPE-491
- Zoro # G822387843
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
White
Backing Type
Adhesive
Width
48 in
Density
4 lb/cu ft
Number of Adhesive Sides
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-XPE-491
- Zoro #
- G822387843
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Backing Type
- Adhesive
- Item
- White Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive
- Density
- 4 lb/cu ft
- Number of Adhesive Sides
- 1
- Grade
- Standard
- Minimum Temperature
- -40 Degrees F
- Cell Type
- Closed Cell
- Maximum Temperature
- 225 Degrees F
- Shape
- Sheet
- Standards
- MVSS 302
- Maximum Adhesive Temperature
- 230 Degrees F
- Firmness @ 25% Deflection
- 14 psi
- Texture
- Smooth
- Compression Set
- 12 %
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Polyethylene
- Chemical Compatibility
- Acetic Acid, 5%, Ethylene Glycol, Hydrochloric Acid, Concentrated to 158 Degrees F, Isopropyl Alcohol, Motor Oil, Water
- Tensile Strength
- 85 psi
- Shell Material
- Polyethylene
- Wire Color
- White
- Traction Material
- Polyethylene
Dimensions
- Width
- 48 in
- Length
- 48 in
- Thickness
- 1/2 in
Description
White Cross-Linked Polyethylene Foam Sheet with Acrylic Adhesive, Material Polyethylene, Shape Sheet, Grade Standard, Length 48 in, Width 48 in, Thickness 1/2 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color White, Density 4 lb/cu ft, Maximum Temperature 225 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 85 psi, Texture Smooth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.