Ergonomic Chair, Adjustable Arms, 17-1/2" to 22-3/4" Height, Black

  • Mfr # BR-ESD-PDHCH-CR-T1-A1-EC

  • Zoro # G6653162


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-1/2" to 22-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-PDHCH-CR-T1-A1-EC
Zoro #
G6653162
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 22-3/4"
Seat Depth
17 in
Seat Width
16 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Height - Minimum
17 1/2 in
For Workbench Height
29 to 31 in
Seat Height - Maximum
22 3/4 in
Seat Thickness
1 1/2 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Office Chair Style
Desk Chair
Frame Material
Cast Aluminum
Back Tilt Forward
10.5 Degrees
Foot Support
No
Seat Tilt Backward
3 Degrees
Number of Casters
5
Back Color
Black
Seat Color
Black
Back Material
Vinyl
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Seat Tilt Forward
8 Degrees
Number of Glides
0
Assembly
No
Cleanroom Class
ISO 5
Base Material
Aluminum
Product Type
Cleanroom Chair
Includes Arms
Arms Included
Arm Type
Adjustable
Arm Adjustment
3 1/2 in
ESD-Safe
ESD-Safe
Chair Weight
42 lb

Description

ESD Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 22-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.