Ergonomic Chair, Adjustable Arms, 20-1/2" to 28" Height, Black

  • Mfr # BR-ESD-PMBCH-CR-T1-A1-CF-EG

  • Zoro # G6653138


product price:  $713.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ESD-PMBCH-CR-T1-A1-CF-EG
Zoro #
G6653138
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"
Seat Depth
17 in
Seat Width
16 in
Back Height
10 1/4 in
Back Width
15 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Minimum
20 1/4 in
Seat Height - Maximum
28 in
For Workbench Height
32 to 36 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Office Chair Style
Medium Bench Chair
Frame Material
Cast Aluminum
Backrest
Adjustable Backrest with Lumbar Support
Seat Tilt Backward
3 Degrees
Number of Casters
0
Back Material
Vinyl
Foot Support
Yes
Back Tilt Forward
10.5 Degrees
Back Color
Black
Seat Tilt Forward
8 Degrees
Back Tilt Backward
13.5 Degrees
Number of Glides
5
Standards
ANSI/BIFMA, CAL 117
Seat Color
Black
Seat Material
Vinyl
Assembly
No
Base Material
Aluminum
Cleanroom Class
ISO 5
Product Type
Cleanroom Task Chair
Includes Arms
Arms Included
ESD-Safe
ESD-Safe
Chair Weight
45 lb
Arm Type
Adjustable
Arm Adjustment
3 1/2 in

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 20-1/2 in to 28 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.