Ergonomic Chair, Adjustable Arms, 21-1/2" to 29" Height, Black

  • Mfr # BR-NECR-MBCH-CR-T1-A1-NF-EC-ESDBLK

  • Zoro # G6653637


product price:  $682.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
21-1/2" to 29"
Weight Capacity
300 lb
Seat Depth
18 in
Seat Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NECR-MBCH-CR-T1-A1-NF-EC-ESDBLK
Zoro #
G6653637
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Depth
18 in
Seat Width
19 in
Back Width
16 1/2 in
Back Height
11 1/2 in
Seat Height - Maximum
29 in
Seat Height - Minimum
21 1/2 in
For Workbench Height
32 to 36 in
Seat Thickness
2 1/2 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Backrest
Adjustable Back Rest with Lumbar Support
Frame Material
Cast Aluminum
Office Chair Style
ESD Chair
Seat Color
Black
Back Tilt Backward
13.5 Degrees
Number of Glides
0
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Back Material
Vinyl
Back Color
Black
Number of Casters
5
Seat Material
Vinyl
Seat Tilt Forward
8 Degrees
Seat Tilt Backward
3 Degrees
Back Tilt Forward
10.5 Degrees
Assembly
No
Base Material
Aluminum
Cleanroom Class
ISO 5
Product Type
Cleanroom Task Chair
Chair Weight
43 lb
Includes Arms
Arms Included
ESD-Safe
ESD-Safe
Arm Type
Adjustable
Arm Adjustment
3 1/2 in

Description

ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 19 in, Seat Depth 18 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products