Ergonomic Chair, Adjustable Arms, 26-1/4" to 36" Height, Black

  • Mfr # BR-ESD-FHBCH-CR-T0-A1-CF-EG-ESDBLK

  • Zoro # G6643067


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
26-1/4" to 36"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-FHBCH-CR-T0-A1-CF-EG-ESDBLK
Zoro #
G6643067
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26-1/4" to 36"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
11 1/2 in
Seat Thickness
2 1/2 in
Seat Height - Minimum
26 1/4 in
Seat Height - Maximum
36 in
For Workbench Height
37 to 42 in

Details

Item
Ergonomic Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chair
Backrest
Adjustable Backrest with Lumbar Support
Seat Color
Black
Foot Support
Yes
Number of Casters
0
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Back Material
Fabric
Back Tilt Forward
10.5 Degrees
Seat Material
Fabric
Back Color
Black
Number of Glides
5
Base Material
Aluminum
Assembly
No
Product Type
ESD Task Chair
Chair Weight
46 lb
Arm Adjustment
3 1/2 in
Includes Arms
Arms Included
ESD-Safe
ESD-Safe
Arm Type
Adjustable

Description

ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products