Ergonomic Chair, Adjustable Arms, 26-1/4" to 36" Height, Blue
Mfr # BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU
Zoro # G6642951
product price:Â $677.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Seat Height Range
26-1/4" to 36"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU
Zoro #
G6642951
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26-1/4" to 36"
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
11 1/2 in
Back Width
16 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
26 1/4 in
Seat Height - Maximum
36 in
Seat Thickness
2 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.