Ergonomic Chair, No Arms, 17-1/2" to 22-3/4" Height, Black

  • Mfr # BR-ESD-PDHCH-CR-T0-A0-EC

  • Zoro # G6653110


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
17-1/2" to 22-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-PDHCH-CR-T0-A0-EC
Zoro #
G6653110
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17-1/2" to 22-3/4"
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
22 3/4 in
Seat Height - Minimum
17 1/2 in
For Workbench Height
29 to 31 in

Details

Item
Ergonomic Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Office Chair Style
Desk Chair
Frame Material
Cast Aluminum
Back Tilt Forward
10.5 Degrees
Back Tilt Backward
13.5 Degrees
Foot Support
No
Seat Material
Vinyl
Back Material
Vinyl
Back Color
Black
Number of Glides
0
Seat Color
Black
Number of Casters
5
Standards
ANSI/BIFMA, CAL 117
Assembly
No
Base Material
Aluminum
Cleanroom Class
ISO 4
Product Type
Cleanroom Chair
Chair Weight
31 lb
Includes Arms
Armless
ESD-Safe
ESD-Safe

Description

ESD Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17-1/2 in to 22-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.