Ergonomic Chair, Polyurethane, Black, 24-1/2 in to 34-3/4 in Seat Height, 6-Way Adjustable Arms

  • Mfr # BR-PHBCH-CR-T0-A1-CF-RG-BLK

  • Zoro # G6803172


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
24-1/2 in to 34-3/4 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-PHBCH-CR-T0-A1-CF-RG-BLK
Zoro #
G6803172
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2 in to 34-3/4 in
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Height - Maximum
34 3/4 in
For Workbench Height
37 to 42 in
Seat Thickness
1 1/2 in
Seat Height - Minimum
24 1/2 in

Details

Item
Ergonomic Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Frame Material
Cast Aluminum
Office Chair Style
High Bench Chairs
Back Tilt Forward
10.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Back Tilt Backward
13.5 Degrees
Seat Material
Polyurethane
Number of Glides
5
Number of Casters
0
Product Type
Ergonomic Chair
Base Material
Aluminum
Arm Type
Adjustable
ESD-Safe
Not ESD Safe
Assembly
No
Includes Arms
Arms Included
Chair Weight
46 lb
Arm Adjustment
3 1/2 in

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.