Erlenmeyer Flask , 105 mm H, PK144

  • Mfr # FPC0125S
  • Zoro # G722587404
product price: 
$
866.99
/pk of 144, $6.02/ea
Free Shipping & Returns

Key Features

Number of Flasks Included
144
Graduated
Yes
Glassware Class
Not Rated
Overall Height - Metric
105 mm
Sterile/Non-Sterile
Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPC0125S
Zoro #
G722587404
UPC #
-
Country of Origin
Multiple
Number of Flasks Included
144
Graduated
Yes
Glassware Class
Not Rated
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
25 mL
Basic Material
Plastic
Item
Polycarbonate Erlenmeyer Flask Plain Base
Includes
Vented Cap
Special Features
Leakproof, Optically Clear, Shatterproof
Body Material
Polycarbonate
Neck Style
Straight
Closure Type
DuoCAP
Autoclavable
Yes
Flask Type
Shaker
Maximum Graduation - Metric
125 mL
Body Color
Colorless
Shape
Flat
Clarity
Clear
Capacity - English
4.23 fl oz
Closure Color
Blue
Number of Necks
1
Capacity - Metric
125 mL
Minimum Graduation - Metric
50 mL
Includes Closure
Yes
Closure Material
Polypropylene
Front Closure
DuoCAP

Dimensions

Overall Height - Metric
105 mm
Mouth Size
Narrow
Body Diameter - Metric
71 mm

Description

Shaker Flask, Package Quantity 144

Ratings & reviews