Erlenmeyer Flask , 156 mm H, PK48

  • Mfr # FBC0500S
  • Zoro # G022587203
product price: 
$
499.99
/pk of 48, $10.42/ea
Free Shipping & Returns

Key Features

Includes
Vented Cap
Autoclavable
Yes
Mouth Size
Narrow
Closure Color
Blue
Special Features
Leakproof, Optically Clear, Shatterproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FBC0500S
Zoro #
G022587203
UPC #
-
Country of Origin
Multiple

Dimensions

Mouth Size
Narrow
Overall Height - Metric
156 mm
Body Diameter - Metric
105 mm

Details

Includes
Vented Cap
Autoclavable
Yes
Closure Color
Blue
Special Features
Leakproof, Optically Clear, Shatterproof
Closure Type
DuoCAP
Basic Material
Plastic
Clarity
Clear
Neck Style
Straight
Capacity - English
16.91 fl oz
Graduated
Yes
Number of Flasks Included
48
Graduation Increments - Metric
50 mL
Body Color
Colorless
Number of Necks
1
Capacity - Metric
500 mL
Minimum Graduation - Metric
100 mL
Glassware Class
Not Rated
Shape
Baffled
Closure Material
Polypropylene
Includes Closure
Yes
Flask Type
Shaker
Sterile/Non-Sterile
Sterile
Body Material
Polycarbonate
Maximum Graduation - Metric
500 mL
Item
Polycarbonate Erlenmeyer Flask Baffled Base
Front Closure
DuoCAP

Description

Shaker Flask, Package Quantity 48

Ratings & reviews