Erlenmeyer Flask , 250 mm H, PK12

  • Mfr # FPC3000S
  • Zoro # G922587655
product price: 
$
528.99
/pk of 12, $44.08/ea
Free Shipping & Returns

Key Features

Special Features
Leakproof, Optically Clear, Shatterproof
Graduation Increments - Metric
250 mL
Number of Necks
1
Number of Flasks Included
12
Neck Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FPC3000S
Zoro #
G922587655
UPC #
-
Country of Origin
Multiple
Special Features
Leakproof, Optically Clear, Shatterproof
Graduation Increments - Metric
250 mL
Number of Necks
1
Number of Flasks Included
12
Neck Style
Straight
Glassware Class
Not Rated
Autoclavable
Yes
Capacity - English
101.44 fl oz
Shape
Flat
Includes Closure
Yes
Includes
Vented Cap
Closure Material
Polypropylene
Maximum Graduation - Metric
3,000 mL
Closure Type
DuoCAP
Flask Type
Shaker
Body Color
Colorless
Sterile/Non-Sterile
Sterile
Body Material
Polycarbonate
Minimum Graduation - Metric
1,000 mL
Basic Material
Plastic
Graduated
Yes
Item
Polycarbonate Erlenmeyer Flask Plain Base
Closure Color
Blue
Capacity - Metric
3,000 mL
Clarity
Clear
Front Closure
DuoCAP

Dimensions

Overall Height - Metric
250 mm
Body Diameter - Metric
230.5 mm
Mouth Size
Narrow

Description

Shaker Flask, Package Quantity 12

Ratings & reviews