This item is Discontinued.

Zoro Select Escutcheon, 1-1/4" Pipe dia., Chrome, PK10 GTU-1593

Escutcheon, 1-1/4" Pipe dia., Chrome, PK10 (Discontinued)

  • Mfr # GTU-1593
  • Zoro # G9181153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTU-1593
Zoro #
G9181153
UPC #
-
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/4"

Details

Item
Escutcheon
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Spring Like Prongs
Material of Construction
Brass
Includes
Wall Flange,Pipe
For Use With
1-1/4" Pipes
Color
Chrome
Drain Material
Chrome-Plated Brass
Grid Material
Stainless Steel
Product Type
Escutcheon

Description

Escutcheon, Product Type Escutcheon, Includes Wall Flange,Pipe, Color Chrome, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.