ESD Task Chair, Adjustable Arms, 19-3/4" to 27-1/2" Height, Black

  • Mfr # BR-HPMBCH-RG-T0-A1-BF-RC-BLK

  • Zoro # G6706049


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
19-3/4" to 27-1/2"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-HPMBCH-RG-T0-A1-BF-RC-BLK
Zoro #
G6706049
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-3/4" to 27-1/2"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Height - Minimum
19 3/4 in
Seat Thickness
1 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
27 1/2 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
Medium Bench Chair
Back Tilt Forward
10.5 Degrees
Number of Casters
5
Back Material
Fabric
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Number of Glides
0
Back Tilt Backward
13.5 Degrees
Base Material
Nylon
Assembly
No
Product Type
Ergonomic Chair
Arm Type
Adjustable
Chair Weight
44 lb
Includes Arms
Arms Included
Arm Adjustment
3 1/2 in
ESD-Safe
Not ESD Safe

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19-3/4 in to 27-1/2 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.