ESD Task Chair, No Arms, 20-1/2" to 28" Height, Black
- Mfr # BR-CLR-HPMBCH-CR-T1-A0-NF-CC-BLK
- Zoro # G6707327
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl (Antibacterial)
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR-CLR-HPMBCH-CR-T1-A0-NF-CC-BLK
- Zoro #
- G6707327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height Range
- 20-1/2" to 28"
- Seat Depth
- 17 in
- Seat Width
- 18 in
- Back Width
- 16 1/2 in
- Back Height
- 12 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Maximum
- 28 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Minimum
- 20 1/2 in
Description
Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 20-1/2 in to 28 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.