ESD Task Chair, Adjustable Arms, 20-1/2" to 28" Height, Black

  • Mfr # BR-ESD-PMBCH-CR-T0-A1-NF-EC

  • Zoro # G6653153


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
20-1/2" to 28"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-ESD-PMBCH-CR-T0-A1-NF-EC
Zoro #
G6653153
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
20-1/2" to 28"
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Height - Maximum
28 in
Seat Thickness
1 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Minimum
20 1/4 in

Details

Item
ESD Task Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Medium Bench Chair
Backrest
Adjustable Backrest with Lumbar Support
Foot Support
No
Back Color
Black
Back Tilt Forward
10.5 Degrees
Seat Material
Polyurethane
Number of Casters
5
Seat Color
Black
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Assembly
No
Cleanroom Class
ISO 5
Base Material
Aluminum
Product Type
Cleanroom Task Chair
ESD-Safe
ESD-Safe
Includes Arms
Arms Included
Arm Adjustment
3 1/2 in
Chair Weight
42 lb
Arm Type
Adjustable

Description

ESD Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 20-1/2 in to 28 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.