Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Task Chair, Adjustable Arms, 23-1/2" to 33-1/2" Height, Black

  • Mfr # BR-CLR-TPHBCH-CR-A1-CF-CC-BLK

  • Zoro # G6707482


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
23-1/2" to 33-1/2"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-TPHBCH-CR-A1-CF-CC-BLK
Zoro #
G6707482
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
23-1/2" to 33-1/2"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
For Workbench Height
37 to 42 in
Seat Height - Maximum
33 1/2 in
Seat Thickness
1 1/2 in
Seat Height - Minimum
23 1/2 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Rolling
Office Chair Style
High Bench Chair
Frame Material
Cast Aluminum
Series
Erie
Number of Casters
5
Number of Glides
0
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Back Color
Black
Back Material
Vinyl
Seat Material
Vinyl
Seat Color
Black
Cleanroom Class
ISO 4
Assembly
No
Base Material
Aluminum
Product Type
Cleanroom Task Chair
Arm Adjustment
3 in
Chair Weight
46 lb
Includes Arms
Arms Included
Arm Type
Adjustable
ESD-Safe
Not ESD Safe

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 23-1/2 in to 33-1/2 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.