ESD Task Chair, Adjustable Arms, 24-1/4" to 34" Height, Black

  • Mfr # BR-HPHBCH-RG-T0-A1-CF-RG-BLK

  • Zoro # G6706231


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
24-1/4" to 34"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-HPHBCH-RG-T0-A1-CF-RG-BLK
Zoro #
G6706231
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/4" to 34"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Height - Minimum
24 1/4 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
34 in
For Workbench Height
37 to 42 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
Adjustable Arms
Caster Type
Non-Marring Glides
Frame Material
Nylon Reinforced Fiberglass
Office Chair Style
High Bench Chair
Series
Newport
Back Color
Black
Back Material
Fabric
Back Tilt Backward
13.5 Degrees
Number of Casters
0
Foot Support
Yes
Seat Color
Black
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Number of Glides
5
Seat Material
Fabric
Base Material
Nylon
Assembly
No
Product Type
Ergonomic Chair
Arm Type
Adjustable
Arm Adjustment
3 1/2 in
Chair Weight
46 lb
Includes Arms
Arms Included
ESD-Safe
Not ESD Safe

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/4 in to 34 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.