Shop ZORO SELECT

ESD Task Chair, No Arms, 19-3/4" to 27-1/2" Height, Black

  • Mfr # BR-HPMBCH-RG-T0-A0-NF-RG-BLK
  • Zoro # G6706021

product price: 
$
308.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
19-3/4" to 27-1/2"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BR-HPMBCH-RG-T0-A0-NF-RG-BLK
Zoro #
G6706021
UPC #
-
Country of Origin
United States
Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Office Chair Style
Medium Bench Chair
Frame Material
Nylon Reinforced Fiberglass
Back Color
Black
Back Material
Fabric
Number of Casters
0
Seat Color
Black
Foot Support
No
Back Tilt Backward
13.5 Degrees
Seat Material
Fabric
Back Tilt Forward
10.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Number of Glides
5
Base Material
Nylon
Assembly
No
Product Type
Ergonomic Chair
Includes Arms
Armless
ESD-Safe
Not ESD Safe
Chair Weight
32 lb
Wire Color
Black

Dimensions

Seat Height Range
19-3/4" to 27-1/2"
Seat Depth
17 in
Seat Width
18 in
Back Width
16 1/2 in
Back Height
12 in
Seat Height - Maximum
27 1/2 in
Seat Height - Minimum
19 3/4 in
For Workbench Height
32 to 36 in
Seat Thickness
1 1/2 in

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 19-3/4 in to 27-1/2 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.