ESD Task Chair, Fabric, Black, 26-1/4 in to 36 in Seat Height, 6-Way Adjustable Arms, Rolling
Mfr # BR-ESD-FHBCH-MB-CR-T0-A1-CF-EC-ESDBLK
Zoro # G6767378
product price:Â $769.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Seat Height Range
26-1/4 in to 36 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-ESD-FHBCH-MB-CR-T0-A1-CF-EC-ESDBLK
Zoro #
G6767378
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
26-1/4 in to 36 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Thickness
3 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
26 1/4 in
Seat Height - Maximum
36 in
Description
ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.