ESD Task Chair, Fabric, Blue, 26-1/4 in to 36 in Seat Height, No Arms Arms, Rolling

  • Mfr # BR-ESD-FHBCH-MB-CR-T1-A0-CF-EC-ESDBLU

  • Zoro # G6767177


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
26-1/4 in to 36 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-ESD-FHBCH-MB-CR-T1-A0-CF-EC-ESDBLU
Zoro #
G6767177
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26-1/4 in to 36 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
Seat Height - Minimum
26 1/4 in
Seat Thickness
3 in
For Workbench Height
37 to 42 in
Seat Height - Maximum
36 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Blue
Arm Style
No Arms
Caster Type
Rolling
Backrest
Adjustable Backrest with Lumbar Support
Office Chair Style
High Bench Chairs
Frame Material
Cast Aluminum
Back Tilt Backward
13.5 Degrees
Number of Glides
0
Seat Tilt Backward
3 Degrees
Foot Support
Yes
Back Tilt Forward
10.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Seat Tilt Forward
8 Degrees
Seat Material
Fabric, Polyurethane
Number of Casters
5
Product Type
ESD Task Chair
Includes Arms
Armless
Base Material
Aluminum
Chair Weight
38 lb
Assembly
No
ESD-Safe
ESD-Safe

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 26-1/4 in to 36 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products