ESD Task Chair, No Arms, 16-1/2" to 21-3/4" Height, Black
Mfr # BR-CLR-TPDHCH-CR-A0-RG-BLK
Zoro # G6707239
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl (Antibacterial)
Seat Height Range
16-1/2" to 21-3/4"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR-CLR-TPDHCH-CR-A0-RG-BLK
Zoro #
G6707239
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
16-1/2" to 21-3/4"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
Seat Height - Minimum
16 1/2 in
For Workbench Height
29 to 31 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
21 3/4 in
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 16-1/2 in to 21-3/4 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 0, Number of Glides 5, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.