ESD Task Chair, No Arms, 19-1/2" to 27" Height, Black

  • Mfr # BR-CLR-TPMBCH-CR-A0-NF-CC-BLK

  • Zoro # G6707388


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
19-1/2" to 27"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-CLR-TPMBCH-CR-A0-NF-CC-BLK
Zoro #
G6707388
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19-1/2" to 27"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
Seat Height - Maximum
27 in
Seat Height - Minimum
19 1/2 in
Seat Thickness
1 1/2 in
For Workbench Height
32 to 36 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Rolling
Series
Erie
Office Chair Style
Medium Bench Chair
Frame Material
Cast Aluminum
Number of Glides
0
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Back Material
Vinyl
Number of Casters
5
Back Color
Black
Seat Color
Black
Seat Material
Vinyl
Assembly
No
Cleanroom Class
ISO 4
Base Material
Aluminum
Product Type
Cleanroom Task Chair
ESD-Safe
Not ESD Safe
Chair Weight
32 lb
Includes Arms
Armless

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 19-1/2 in to 27 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.