ESD Task Chair, No Arms, 24-1/4" to 34" Height, Black

  • Mfr # BR-HPHBCH-RG-T0-A0-CF-RG-BLK

  • Zoro # G6706170


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
24-1/4" to 34"
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-HPHBCH-RG-T0-A0-CF-RG-BLK
Zoro #
G6706170
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/4" to 34"
Seat Depth
17 in
Seat Width
18 in
Back Height
12 in
Back Width
16 1/2 in
Seat Thickness
1 1/2 in
For Workbench Height
37 to 42 in
Seat Height - Minimum
24 1/4 in
Seat Height - Maximum
34 in

Details

Item
ESD Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Arm Style
No Arms
Caster Type
Non-Marring Glides
Office Chair Style
High Bench Chair
Series
Newport
Frame Material
Nylon Reinforced Fiberglass
Seat Material
Vinyl
Number of Glides
5
Number of Casters
0
Back Tilt Forward
10.5 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Tilt Backward
13.5 Degrees
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Foot Support
Yes
Assembly
No
Base Material
Nylon
Product Type
Ergonomic Chair
Includes Arms
Armless
Chair Weight
36 lb
ESD-Safe
Not ESD Safe

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/4 in to 34 in, Color Black, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products