Shop ZORO SELECT
See all product information
Create Account
EvapCoolerMedia, KraftPaper, 12inW, 5PK
- Mfr # 4KCA7
- Zoro # G0466855
product price:Â
$
183.99
/pk of 5, $36.80/ea
Free Shipping & Returns
Key Features
Environmental Applications
Agriculture/Horticulture
Height
48 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4KCA7
- Zoro #
- G0466855
- UPC #
- 190735512647
- Country of Origin
- China
- Environmental Applications
- Agriculture/Horticulture
- Pad Material
- Kraft Paper
- Replaces Part No.
- Portacool PAC2K36
- Evaporative Cooling Pad Item
- Evaporative Cooler Pad
- Evaporative Cooler Pad Replaces Part No.
- Portacool PAC2K36
- Pad Features
- Cross-Linked Polymer Glue, Dirt-Resistant
- Item
- Evaporative Cooler Media
- Evaporative Cooler Pad Item
- Evaporative Cooler Pad
- Standards
- RoHS
- For Use With
- Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler
- Includes
- Ripple Angle 45 Degrees x 45 Degrees
- Type
- Replacement, Agriculture/Horticulture
- Compatible Manufacturer Model Number
- 4KCA7A
- Compatible Brand
- Universal
- Product Type
- Evaporative Cooler Media
- Number of Pads
- 5
- Coating
- Uncoated
- Compatible Product Type
- Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler
Dimensions
- Height
- 48 in
- Width
- 12 in
- Depth
- 6 in
- Evaporative Cooler Pad Height
- 48"
- Evaporative Cooler Pad Width
- 12"
- Evaporative Cooler Pad Depth
- 6"
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Dirt-Resistant, Includes Ripple Angle 45 Degrees x 45 Degrees , For Use With Ducted Evaporative Cooler, Portable Evaporative Cooler, Window Evaporative Cooler, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.