Shop KWIKOOL

Portable Air Conditioner, 27 in W

  • Mfr # KWIB6023-3
  • Zoro # G516051319

product price: 
$
12,996.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Width
27 in
Includes
Condensate Pump
Height
53 in
Air Filter Width
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWIB6023-3
Zoro #
G516051319
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
230V AC
Includes
Condensate Pump
Filter Performance Rating
MERV 1
Condensate Tank Capacity
5 gal
Number of Speeds
3
Drain Type
Condensate Overflow Protection
Amps
20.79 A
Operation Mode - HVAC
Cooling Only
Phase
Three
Cooling Capacity - Maximum
60,000 BtuH
Cool Air Discharge
Direct Duct
Cooling Ambient Temperature - Minimum
60 Degrees F
Standards
CETL, CSA, ETL, UL Listed
Refrigerant Type
R-454B
System Cooling Method
Water-Cooled
For Location
Indoor
Mobility
Wheels
Duty Rating
Heavy Duty
Weight
409 lb
Sound Level
37 dBA
Control Type
Electronic
Includes Air Filter
Air Filter Included
Air Filter Type
Fiberglass
Smart Connectivity
No Connectivity
Coverage Area - Maximum
3,600 sq ft
Includes Tank
Condensate Tank Included
Remote Control Functions
No Remote Control
Cooling Ambient Temperature - Maximum
110 Degrees F
Coverage Area - Minimum
3,000 sq ft
Watts
6,740 W
Power Source
Plug-In
Supply Air Flow
2,000 cfm
Compressor Type
Reciprocating

Dimensions

Width
27 in
Height
53 in
Air Filter Width
20 in
Depth
28 in
Filter Depth
1 in
Power Cord Length
10 ft
Max. Supply Hose Length
24 in
Air Filter Height
24 in

Description

KWIB6023-3/ Water-cooled Portable Air Conditioner/ 5-tons/ 60,000-BTUH/ 230V/ 30-AMP/ 3-Phase/ Blue and Off-White/ 27" x 28" x 53"/ 409-lbs./ Condensate Pump/ R-454B


  • Made in the USA
  • Smallest water-cooled 5 ton commercial system on the market
  • Easy-touch control pads make changing system settings
  • Fully insulated, heavy duty galvanized steel cabinet with Kwikool’s exclusive E-Z CleanTM scratch-resistant attractive two-tone HammerCoat
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection
  • Automatic freeze protection using hot gas bypass and fan cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.